Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Omni Metalcraft Adjustable Conveyor Tripod 18"W with 17" to 29"H Range TSTD15.75-17-29 TOL

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Omni Metalcraft Adjustable Conveyor Tripod 18"W with 17" to 29"H Range TSTD15.75-17-29 TOL

Item #: WB242408

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 59.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Omni Metalcraft ADJUSTABLE TRIPOD

Ideal for installing gravity or support lines and where portability is necessary. For use on skate wheel or 1-3/8" dia. roller conveyors. Adjusts easily.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • ASSEMBLYAssembled
    • BRANDOmni Metalcraft
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERTSTD15.75-17-29 TOL
    • MAXIMUM LEG HEIGHT INCHES29 (73.66 cm)
    • MINIMUM LEG HEIGHT INCHES17 (43.18 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.