Omni Power Turn Belt Conveyor BCCU-PT60-24-90RH 24"W 90 Degree Right Curve 60 Degree Radius 1.5 HP
See all 13 items in product family

Omni Power Turn Belt Conveyor BCCU-PT60-24-90RH 24"W 90 Degree Right Curve 60 Degree Radius 1.5 HP

Item #: WB242017R

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7,114.00
Product Information
Customer Review
Product Q&A
Accessories
Omni Metalcraft POWERED BELT CURVE CONVEYOR

Powered Turn Belt Curve Conveyors transport products of various sizes and shapes while maintaining proper product orientation. Durable black PVC belt is used in light duty package handling industries, as well as rough, abrasive environments. 10 gauge rolled, welded, and painted steel frame and slider bed. Standard 60 (± 5) FPM non-reversing conveying speed (measured at centerline radius). Includes permanent leg supports for 34" to 38" conveying surface height. Tapered and lagged drive and tail pulleys. Sealed and pre-lubricated mounted bearings. Totally enclosed 230V, 60Hz single phase motor with 10 ft. power cord and on/off switch for 230V use. Drive Motor is located at discharge (exit) end to pull product through curve.

Optional Variable Speed Motor is available offering 12 to 60 (± 5) FPM.

Other outside radii, belt widths and voltages are available; call for information.

Note: Right Hand (Clockwise) curve. Left Hand (Counter Clockwise) curve is also available using curve suffix (L) Left Hand.

Product Specifications

    • CAPACITY LBS600 (272.73 kg)
    • ASSEMBLYUnassembled
    • BELT WIDTH INCHES24 (60.96 cm)
    • BRANDOmni Metalcraft
    • CONSTRUCTIONSteel
    • CONVEYOR SPEED60 FPM
    • CURVE DEGREES90
    • CURVE DIRECTIONRight
    • HORSE POWER1-1/2
    • MANUFACTURERS PART NUMBERBCCU-PT60-24-90RH
    • MAXIMUM LEG HEIGHT INCHES38 (96.52 cm)
    • MINIMUM LEG HEIGHT INCHES34 (86.36 cm)
    • MODEL242017R
    • OUTSIDE RADIUS INCHES60 (152.4 cm)
    • VOLTAGE115/230