NestaFlex® 22618008-S Flexible Conveyor Steel Skate Wheel 226 Lb./Ft.

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

NestaFlex® 22618008-S Flexible Conveyor Steel Skate Wheel 226 Lb./Ft.

Item #: WB517030

Usually ships in 60 to 63 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 937.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NestaFlex® PORTABLE FLEXIBLE CONVEYOR

Flexible and expandable portable gravity conveyor is ideal for shipping, receiving, assembly and packaging stations. Reduces to 25% of expanded length for compact storage. Self-tracking Skate Wheel Conveyor offers smooth movement of multi-size material. Steel skate wheels have 8 steel ball bearings in a captive race. 5-1/4" axle centers for 11" minimum package size. Zinc plated 12 gauge steel legs and 5/16" dia. steel axles. Box stop and 2 hook couplers included. Telescopic legs adjust from 28" to 44" high. 5" x 1-1/2" swivel casters, with brakes on end legs, for easy transport. All units bend around a 12" radius. 18 Month Limited Warranty.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • CAPACITY LBS226 lbs. per ft.
    • ADJUSTABLE LENGTH2'4" to 8'11"
    • ASSEMBLYAssembled
    • AXLE CENTER INCHES5-1/4 (13.34 cm)
    • BRANDNestaFlex® - FMH Conveyors
    • CONSTRUCTIONSteel
    • INSIDE RADIUS INCHES12 (30.48 cm)
    • LEG SETS PER UNIT3
    • MANUFACTURERS PART NUMBER22618008-S
    • MAXIMUM LEG HEIGHT INCHES44 (111.76 cm)
    • MINIMUM LEG HEIGHT INCHES28 (71.12 cm)
    • SKATE WHEEL OR ROLLER CONSTRUCTIONSteel
    • SKATE WHEELS PER AXLE6
    • TYPESkate Wheel
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result
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
No Thanks x
You might be interested in this similar product +