Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Ball Transfer Conveyor Strip BALL-S40 40"L 75 Lb. Capacity per Ball

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Vestil Ball Transfer Conveyor Strip BALL-S40 40"L 75 Lb. Capacity per Ball

Item #: HF984805

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Call For Pricing: 1.888.645.0878
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil BALL TRANSFER CONVEYOR STRIP

Allows for Instantaneous Movement of Flat-Bottom Objects in Any Direction.

Ball Transfer Conveyor Strips are easy to install and simple to use. Simply line up the ball transfer strip on your cart, table or workstation and bolt down with the integral mount tabs located at each end (hardware not included). Ball transfer strip has a durable chrome-plated finish. 1" diameter balls are mounted on 3-ΒΌ" centers and offer 75 lb. capacity per ball.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES2-3/4 (6.99 cm)
    • HEIGHT INCHES1-3/8 (3.49 cm)
    • CAPACITY LBS75 Lbs. per Ball
    • ASSEMBLYAssembled
    • BALL CENTER INCHES3-1/4 (8.26 cm)
    • BALL DIAMETER INCHES1 (2.54 cm)
    • BRANDVestil
    • CONSTRUCTIONChrome-plated
    • MANUFACTURERS PART NUMBERBALL-S40
    • TYPEBall Transfer Conveyor Strip

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Functional but not very well built

Your review: Functionality on these is excellent, however the housing is put together with cheap screws and loose tolerances. If mounting over any open span, reinforcement will be required.

Is this review helpful?

Does exactly what description implies.

Your review: I used 2 of these to move 1000 lbs of tooling multiple times without incident.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.