Tires
Ships From Canada
Availability
Type
Weight Capacity Range (Lbs)
Brand
Width
Material
Color
Price
Marathon 00431 8 x 1.75 Semi-Pneumatic Ribbed Tread - 1.375" Centered - 1/2" Bearing
Weight Capacity
225 lbs
Tire Type
8" x 1.75" Semi-Pneumatic
Tread Design
Ribbed
Marathon Pneumatic Tire 20336 - 13x5.00-6 Turf Tread - 3" Centered - 3/4" Bushings
Weight Capacity
350 lbs
Tire Type
13 x 5.00-6 Pneumatic
Ply Rating
2 Ply
Tread Design
Turf
Marathon 20065 4.80/4.00-8 Ribbed Tread Pneumatic - 3" Centered Hub - 5/8" Bearing
Weight Capacity
400 lbs
Tire Type
4.80/4.00-8 Pneumatic
Ply Rating
4 Ply
Tread Design
Ribbed
Marathon 00401 10 x 1.75 Semi-Pneumatic Ribbed Tread - 1.5" Centered - 1/2" Bearing
Weight Capacity
150 lbs
Tire Type
10" x 1.75" Semi-Pneumatic
Tread Design
Ribbed
Marathon 20011 4.10/3.50-4 Sawtooth Tread Pneumatic - 2.25" Offset - 3/4" Bearings
Weight Capacity
300 lbs
Tire Type
4.10/3.50-4 Pneumatic
Ply Rating
2 Ply
Tread Design
Sawtooth
Marathon 20063 4.80/4.00-8 Ribbed Tread Pneumatic - 3" Centered Hub - 3/4" Bearings
Weight Capacity
400 lbs
Tire Type
4.80/4.00-8 Pneumatic
Ply Rating
4 Ply
Tread Design
Ribbed
Weight Capacity
300 lbs
Tire Type
4.10/3.50-4 Pneumatic
Ply Rating
2 Ply
Tread Design
Sawtooth
Marathon 20010 4.10/3.50-4 Sawtooth Tread Pneumatic - 2.25" Offset - 5/8" Bearings
Weight Capacity
300 lbs
Tire Type
4.10/3.50-4 Pneumatic
Ply Rating
2 Ply
Tread Design
Sawtooth
Weight Capacity
250 lbs
Tire Type
2.80/2.50-4 Pneumatic
Ply Rating
2 Ply
Tread Design
Jag
Weight Capacity
300 lbs
Tire Type
4.00-6 Pneumatic
Ply Rating
4 Ply
Tread Design
Ribbed
Marathon 20001 4.80/4.00-8 Pneumatic Wheelbarrow Ribbed Tread - 6" Centered Hub - 5/8" Bearing
Weight Capacity
400 lbs
Tire Type
4.80/4.00-8 Pneumatic
Ply Rating
4 Ply
Tread Design
Ribbed
Weight Capacity
480 lbs
Ply Rating
4
Wheel Diameter
10 in
Weight Capacity
480 lbs
Ply Rating
4
Wheel Diameter
10 in
Martin Wheel Plastic Spoke Semi-Pneumatic Wheel PLSP16D175 - 16 x 1.75 - 2-3/8" Centered Hub
Weight Capacity
100 lbs
Tire Type
16 x 1.75
Wheel Diameter
16 in
Tread Design
Diamond
Weight Capacity
300 lbs
Tire Type
410/350-4
Ply Rating
4 Ply
Wheel Diameter
10 in
Weight Capacity
295 lbs
Tire Type
13 x 5.00-6
Ply Rating
2 Ply
Wheel Diameter
12.8 in
Weight Capacity
500 lbs
Wheel Diameter
8 in
Weight Capacity
400 lbs
Tire Type
4.80/4.00-8
Ply Rating
4 Ply
Wheel Diameter
16.3 in
Weight Capacity
500 lbs
Wheel Diameter
8 in
Weight Capacity
440 lbs
Tire Type
13 x 5.00-6
Ply Rating
4 Ply
Wheel Diameter
12.6 in
Weight Capacity
700 lbs
Wheel Diameter
10 in
Weight Capacity
570 lbs
Tire Type
15 x 6.00-6
Ply Rating
4 Ply
Wheel Diameter
14.7 in
Weight Capacity
320 lbs
Ply Rating
4
Wheel Diameter
10 in
Sutong Tire Resources ASB1046 Trailer Tire 4.80-8 - 4 Ply on 8 x 3.75 (5-4.5) Wheel
Weight Capacity
590 lbs
Tire Type
4.80-8
Ply Rating
4 Ply
Wheel Diameter
16.1 in
Martin Wheel 16" Flat Free Wheelbarrow & Cart Wheel 408RBPU31 - 480/400-8 - Universal Hub - 3/4" BB
Weight Capacity
350 lbs
Tire Type
480/400-8
Wheel Diameter
16 in
Tread Design
Rib
Weight Capacity
700 lbs
Wheel Diameter
10 in
Weight Capacity
960 lbs
Ply Rating
4
Wheel Diameter
16 in
Weight Capacity
815 lbs
Tire Type
18 x 8.50-8
Ply Rating
4 Ply
Wheel Diameter
17.8 in
Weight Capacity
1655 lbs
Ply Rating
8
Wheel Diameter
18 in
Martin Wheel Plastic Deck Wheel PL530-JD - 5 x 3.00 - 2-1/2" Offset Hub - 1/2" Bore
Weight Capacity
50 lbs
Tire Type
5 x 3
Wheel Diameter
5 in
Tread Design
Smooth
Weight Capacity
850 lbs
Wheel Diameter
12 in
Sutong Tire Resources ASB1024 Trailer Tire 5.70-8 - 6 Ply on 8 x 3.75 (5-4.5) Wheel
Weight Capacity
910 lbs
Tire Type
5.70-8
Ply Rating
6 Ply
Wheel Diameter
17.9 in
Weight Capacity
715 lbs
Tire Type
5.70-8
Ply Rating
4 Ply
Wheel Diameter
17.9 in
Sutong Tire Resources ASB1050 Trailer Tire 4.80-8 - 4 Ply on 8 x 3.75 (4-4) Wheel
Weight Capacity
590 lbs
Tire Type
4.80-8
Ply Rating
4 Ply
Wheel Diameter
16.1 in
Weight Capacity
380 lbs
Tire Type
4.10/3.50-5
Ply Rating
4 Ply
Wheel Diameter
11.5 in
Weight Capacity
550 lbs
Wheel Diameter
10 in
Weight Capacity
700 lbs
Wheel Diameter
10 in
Weight Capacity
400 lbs
Tire Type
4.10/3.50-4
Ply Rating
4 Ply
Wheel Diameter
12.5 in
Martin Wheel 13" Wheelbarrow & Garden Cart Wheel 406TTRIB32 - 400-6 - Universal Hub - 5/8" BB
Weight Capacity
250 lbs
Tire Type
400-6
Ply Rating
2 Ply
Wheel Diameter
13.4 in
Weight Capacity
625 lbs
Ply Rating
4
Wheel Diameter
12 in
Weight Capacity
450 lbs
Wheel Diameter
8 in
Weight Capacity
500 lbs
Wheel Diameter
8 in