Shepherd® Swivel Top Plate Soft Tread Caster with Brake - 75mm Dia. Gray
See all 23 items in product family

Shepherd® Swivel Top Plate Soft Tread Caster with Brake - 75mm Dia. Gray

Item #: WBB195984

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.25
Product Information
Customer Review
Product Q&A
Accessories
Shepherd® Swivel Top Plate Soft Tread Caster with Brake - 75mm Diameter Gray

This soft tread caster features a swivel top plate for ease of mobility. Ideal for use with electronic equipment, medical equipment, audio/visual equipment & furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Rivet axle provides positive wheel retention. Offers high load ratings with quiet mobility. Twin wheel design for easy mobility. Features 165 lb. capacity. Wheel diameter measures 75 millimeters. Height of caster is 3-1/2 inches. Gray finish.

Product Specifications

    • HEIGHT INCHES3-1/2 (8.89 cm)
    • CAPACITY LBS165 (75 kg)
    • COLOR FINISHGray
    • BOLT SPACING INCHES1" x 1"
    • BRANDShepherd
    • CASTER TYPESwivel Plate, Brake
    • CONSTRUCTIONThermoplastic Elastomer
    • MANUFACTURERS PART NUMBERPSF75101GR-B
    • PLATE SIZE1-1/2" x 1-1/2"
    • WHEEL DIAMETER MILLIMETERS75