Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shepherd® Grip Ring Stem Soft Tread Caster - 125mm Dia. 7/16 x 1-1/4 Stem Black
See all 38 items in product family

Shepherd® Grip Ring Stem Soft Tread Caster - 125mm Dia. 7/16 x 1-1/4 Stem Black

Item #: WBB195974

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 26.95
Product Information
Customer Review
Product Q&A
Accessories
Shepherd® Grip Ring Stem Soft Tread Caster - 125mm Diameter 7/16 x 1-1/4 Stem Black

This soft tread casters has a twin wheel design for easy mobility. Ideal for use with electronic equipment, medical equipment, audio/visual equipment and furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Offers high load ratings with quiet mobility. Rivet axle provides positive wheel retention. Features 225 lb. capacity. Wheel diameter measures 125 millimeters. Height of caster is 5-5/16 inches. Black finish.

Product Specifications

    • HEIGHT INCHES5-5/16 (13.49 cm)
    • CAPACITY LBS225 (102.27 kg)
    • COLOR FINISHBlack
    • BRANDShepherd
    • CASTER TYPEGrip Ring Stem
    • CONSTRUCTIONThermoplastic Elastomer
    • MANUFACTURERS PART NUMBERPSF125291BK
    • STEM HEIGHT INCHES1-1/4 (3.18 cm)
    • STEM WIDTH INCHES7/16 (1.11 cm)
    • WHEEL DIAMETER MILLIMETERS125

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.