Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shepherd® Grip Neck Stem Soft Tread Caster - 60mm Dia. 5/16 x 1-1/2 Stem Gray
See all 11 items in product family

Shepherd® Grip Neck Stem Soft Tread Caster - 60mm Dia. 5/16 x 1-1/2 Stem Gray

Item #: WBB196060

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 7.60
Product Information
Customer Review
Product Q&A
Accessories
Shepherd® Grip Neck Stem Soft Tread Caster - 60mm Diameter 5/16 x 1-1/2 Stem Gray

This soft tread caster offers high load ratings with quiet mobility. Ideal for use with electronic equipment, medical equipment, audio/visual equipment & furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Rivet axle provides positive wheel retention. Twin wheel design for easy mobility. Features 100 lb. capacity. Wheel diameter measures 60 millimeters. Height of caster is 2-5/8 inches. Gray finish.

Product Specifications

    • HEIGHT INCHES2-5/8 (6.67 cm)
    • CAPACITY LBS100 (45.45 kg)
    • COLOR FINISHGray
    • BRANDShepherd
    • CASTER TYPEGrip Neck Stem
    • CONSTRUCTIONThermoplastic Elastomer
    • MANUFACTURERS PART NUMBERPSF60302GR
    • STEM HEIGHT INCHES1-1/2 (3.81 cm)
    • STEM WIDTH INCHES5/16 (.79 cm)
    • WHEEL DIAMETER MILLIMETERS60

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great for hardwood floors

Your review: Replaced standard plastic casters with these. They appear well made and they work well.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.