Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shepherd® Business Machine Caster - Rigid 3" Dia 1000 Lb. Cap. Urethane Anti-Static
See all 27 items in product family

Shepherd® Business Machine Caster - Rigid 3" Dia 1000 Lb. Cap. Urethane Anti-Static

Item #: WBB196054

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $44.95
Product Information
Customer Review
Product Q&A
Accessories
Shepherd® Business Machine Caster - Rigid 3" Diameter 1000 Capacity Lbs. Urethane Anti-Static

This Business Machine Caster is ideal for copiers, business machines, vending machines, computer storage devices, refrigerated displays and electronics cabinets. The business machine wheel offers high load capacity with low profile design. Caster has roller bearing and includes 15/32" nut and bolt axle. RoHS compliant trivalent zinc plating. Urethane Anti-Static Wheel offers quiet mobility with 55-65 shore D durometer. Features 1000 lb. capacity. Wheel diameter measures 3 inches. Width of caster is 1-13/16 inches and height of caster is 4-1/32 inches. Dark Gray finish.

Product Specifications

    • WIDTH INCHES1-13/16 (4.6 cm)
    • HEIGHT INCHES4-1/32 (10.24 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHDark Gray
    • BOLT SPACING INCHES2-3/8" x 3-3/8"
    • BRANDShepherd
    • CASTER TYPERigid Plate
    • CONSTRUCTIONUrethane Anti-Static
    • MANUFACTURERS PART NUMBERBMR30152TZ-UAS51(GG)
    • PLATE SIZE4-1/8" x 3-1/8"
    • WHEEL DIAMETER INCHES3 (7.62 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.