Faultless Swivel Plate Caster 1491-5 5" TPR Wheel
See all 137 items in product family

Faultless Swivel Plate Caster 1491-5 5" TPR Wheel

Item #: WB585519

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 49.95
Product Information
Customer Review
Product Q&A

New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. TPR rubber wheels are gray non-marking with a polyolefin hub. They have a good load carrying ability and are quiet rolling; allowing for a soft ride while protecting floors.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • HEIGHT INCHES6-1/2 (16.51 cm)
    • CAPACITY LBS375 (170.45 kg)
    • BOLT SPACING INCHES2-5/8 to 3 x 3 to 3-5/8
    • BRANDFaultless
    • CASTER TYPESwivel Plate
    • PLATE SIZE4-1/2" x 3-7/8"
    • WHEEL DIAMETER INCHES5 (12.7 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Faultless Swivel Plate Caster 5" Tpr Wheel

Your review: Fast Shipping. Easy to install and dimensions were as stated in the online description. This wheel is used inside on smooth concrete floors, tile and indoor carpet as well as outside on asphalt and rough concrete, without any problems.

Is this review helpful?

Sort by: 
1 ...

1 Result