Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Faultless Stainless Steel Rigid Plate Caster S8796-4 4" Polyurethane Wheel

Rollover image to zoom in

Click image to enlarge

See all 137 items in product family

Faultless Stainless Steel Rigid Plate Caster S8796-4 4" Polyurethane Wheel

Item #: WB585506

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Faultless STAINLESS STEEL CASTER

New ergonomic design gives you higher quality, better performance and greater durability. Delrin bearings and Stainless Steel components. Polyurethane casters have an extended life with excellent mobility. The cushioned ride protects the load and floors.

Product Specifications

    • WIDTH INCHES1-1/4 (3.18 cm)
    • HEIGHT INCHES5-5/8 (14.29 cm)
    • CAPACITY LBS275 (125 kg)
    • BOLT SPACING INCHES1-3/4 x 2-13/16 to 3-1/16
    • BRANDFaultless
    • CASTER TYPEStainless Steel Rigid Plate
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERS8796-4
    • PLATE SIZE3-5/8" x 2-1/2"
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES4 (10.16 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.