Faultless Rigid Plate Caster 3465W-4 4" Thermoplastic Wheel
See all 138 items in product family

Faultless Rigid Plate Caster 3465W-4 4" Thermoplastic Wheel

Item #: WB334485

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $27.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Faultless HEAVY DUTY CASTER

New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Thermoplastic wheels have high capacity and durability. Extremely resistant to water and chemical absorption, these casters can be steam cleaned making them ideal for food and sanitary applications.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • HEIGHT INCHES5-5/8 (14.29 cm)
    • CAPACITY LBS700 (318.18 kg)
    • BOLT SPACING INCHES2-5/8 to 3 x 3 to 3-5/8
    • BRANDFaultless
    • CASTER TYPERigid Plate
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER3465W-4
    • PLATE SIZE4-1/2" x 3-7/8"
    • WHEEL CONSTRUCTIONThermoplastic
    • WHEEL DIAMETER INCHES4 (10.16 cm)