Vestil Low-Profile Steel Floor Lock FL-LK-LP

Rollover image to zoom in

Click image to enlarge

Vestil Low-Profile Steel Floor Lock FL-LK-LP

Item #: WB984960

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 85.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil LOW-PROFILE FLOOR LOCK

The Lowest Profile Floor Lock Available on the Market!

This floor lock is designed to work in limited height clearance applications as it mounts with just 3-¾" of clearance between the bottom of a cart or truck and the ground. Durable rubber bottom pad offers excellent grip and lock features adjustable height to compensate for pad wear. Zinc-plated cast steel construction for long life.

Product Specifications

    • BOLT SPACING INCHES2-1/4" & 4-1/2" to 4-3/8"
    • BRANDVestil
    • CONSTRUCTIONZinc-plated Steel
    • EXTENDED HEIGHT INCHES4-9/16 (11.59 cm)
    • MANUFACTURERS PART NUMBERFL-LK-LP
    • MOUNTING BOLT HOLE DIAMETER INCHES3/8 (.95 cm)
    • PLATE SIZE5-1/2" x 5-1/2"
    • RETRACTED HEIGHT INCHES3-7/8 (9.84 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Nice Product, just okay customer service

Your review: Ordered these for a large movable kitchen island. Works good. I had to adjust to apply enough pressure to keep island from moving. It made it hard to release. The bolts that it pivots on could be heavier duty.

Is this review helpful?

Good Quality

Your review: Floor lock works, not quite as easy as described and not adjustable

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed