Clear LLDPE Liners 0.48 mil, 12X8X21, 1000 per Case, Clear
See all 8 items in product family

Clear LLDPE Liners 0.48 mil, 12X8X21, 1000 per Case, Clear

Item #: WBB194015

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Product Q&A
Clear LLD Liners - 12x8x21 0.48 Mil

These Linear Low Density (LLDPE) Liners are absolutely unique in the market. Where most products use a standard linear low density material, or upgrade to a Hexene resin, these start with premium Octene, the highest grade of LLDPE resin available. All bags over 31" long are star sealed and double sealed for triple strength. Tubular construction eliminates side seal splitting. Packaged in white corrugated.

Product Specifications

    • WIDTH INCHES 12 (30.48 cm)
    • HEIGHT INCHES 21 (53.34 cm)
    • LENGTH INCHES 21 (53.34 cm)
    • DEPTH INCHES 8 (20.32 cm)
    • CAPACITY GALLONS 7 (26.5 l)
    • COLOR FINISH Clear
    • THICKNESS 0.48 Mil
    • TYPE Light Duty
    • BRAND Laddawn

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed