Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clear LDPE Drum Liners 2 mil, 38X60, 100 per Case, Clear
See all 5 items in product family

Clear LDPE Drum Liners 2 mil, 38X60, 100 per Case, Clear

Item #: WBB194102

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 121.95
Product Information
Product Q&A
Clear LD Liners - 38x60 2 Mil 100/CNT

These Linear Low Density (LLDPE) Liners are absolutely unique in the market. Where most products use a standard linear low density material, or upgrade to a Hexene resin, these start with premium Octene, the highest grade of LLDPE resin available. All bags over 31" long are star sealed and double sealed for triple strength. Tubular construction eliminates side seal splitting. Packaged in white corrugated.

Product Specifications

    • WIDTH INCHES 38 (96.52 cm)
    • HEIGHT INCHES 60 (152.4 cm)
    • DEPTH INCHES 60 (152.4 cm)
    • CAPACITY GALLONS 60 (227.12 l)
    • COLOR FINISH Clear
    • THICKNESS 2.00 Mil
    • TYPE Extra Heavy Duty
    • BRAND Laddawn

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.