Black LLDPE Liners 0.98 mil, 23X17X46, 125 per Case, Black
See all 2 items in product family

Black LLDPE Liners 0.98 mil, 23X17X46, 125 per Case, Black

Item #: WBB019729

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Product Q&A
Black LLD Liners - 23x17x46 0.98 Mil

These Linear Low Density (LLDPE) Liners are absolutely unique in the market. Where most products use a standard linear low density material, or upgrade to a Hexene resin, these start with premium Octene, the highest grade of LLDPE resin available. All bags over 31" long are star sealed and double sealed for triple strength. Tubular construction eliminates side seal splitting. Range 40 to 44 gallon capacity. Packaged in white corrugated.

Product Specifications

    • WIDTH INCHES 23 (58.42 cm)
    • HEIGHT INCHES 46 (116.84 cm)
    • LENGTH INCHES 46 (116.84 cm)
    • DEPTH INCHES 17 (43.18 cm)
    • CAPACITY GALLONS 44 (166.56 l)
    • COLOR FINISH Black
    • THICKNESS 0.98 Mil
    • TYPE Medium Duty
    • BRAND Laddawn