Rubbermaid® HYGEN 28-3/4" x 3-1/4" Quick-Connect Microfiber Flexible Dusting Wand - RCPQ850 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Rubbermaid® HYGEN 28-3/4" x 3-1/4" Quick-Connect Microfiber Flexible Dusting Wand - RCPQ850 - Pkg Qty 6

Item #: WBB56445

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$48.95 each

Sold in packages of 6

Qty Price
1 $293.70/ pkg.
2+ $263.70/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® Hygen Microfiber Flexible Dusting Wand

Microfiber Flexible High-Reach Duster is a flat, 20”L wand that reaches into narrow, hard-to-reach spaces. Microfiber duster effectively removes dust, dirt and grime. Flexible wand conforms to irregular surfaces. Dust wand features binding for easy threading of dusting sleeve. Quick connect handle converts hand duster into high duster. Replacement sleeves are available. 28-3/4" long. Sold in package quantity of 6.

Product Specifications

    • LENGTH INCHES28-3/4 (73.03 cm)
    • WIDTH INCHES3-1/4 (8.26 cm)
    • HEIGHT INCHES1-1/2 (3.81 cm)
    • COLOR FINISHBlack
    • BRANDRubbermaid® Commercial
    • CONSTRUCTIONMicrofiber
    • DESCRIPTIONFlexible Duster
    • HANDLE MATERIALPlastic
    • MANUFACTURERS PART NUMBERFGQ85000 BK00
    • PACKAGE QUANTITY6