Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in White

Rubbermaid® 18" Microfiber Dust Pad, Green 12/Pack - RCPQ412GRE

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Rubbermaid® 18" Microfiber Dust Pad, Green 12/Pack - RCPQ412GRE

Item #: WBB56559

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $191.95
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® 18" Microfiber Dry Room Pads

Dust mopping pads are used for dry dusting prior to wet mopping. Double finished edges retain pad shape with use over time. Microfibers ensure dust removal from all types of cleaning surfaces. Hook and loop backing attaches pads more securely. Machine washable, white and sold 12 pads per case.

Product Specifications

    • LENGTH INCHES18-1/2 (46.99 cm)
    • WIDTH INCHES5-1/2 (13.97 cm)
    • HEIGHT INCHES1/2 (1.27 cm)
    • COLOR FINISHGreen
    • BRANDRubbermaid Commercial
    • CONSTRUCTIONMicrofiber
    • DESCRIPTIONDust Mopping Pad
    • MANUFACTURERS PART NUMBERFGQ41200 GR00
    • PACKAGE QUANTITY12
    • SIZE18"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.