Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 12-1/2" Lobby Pro Upright Plastic Dustpan W/ Cover, Black - RCP253200BLA - Pkg Qty 6
See all 40 items in product family

Rubbermaid® 12-1/2" Lobby Pro Upright Plastic Dustpan W/ Cover, Black - RCP253200BLA - Pkg Qty 6

Item #: WB240775

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$51.95 each

Sold in packages of 6

Qty Price
1 $311.70/ pkg.
2+ $335.70/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid Lobby Pro® Upright Dust Pan with Cover

Superior durability and ergonomic safety features. Yoke and handle assembly with larger, stronger and quieter hinge pins. Durable wheels and wear pads on the back of the pan extend product life. Built-in-handle on back of pan lets you empty without touching pan bottom. Self opening and closing lid conceals unsightly dirt and debris. Vinyl coated, 31" long metal handle. 12-1/2"W x 5"H dust bin. Overall length 37".

Product Specifications

    • LENGTH INCHES37 (93.98 cm)
    • WIDTH INCHES12-1/2 (31.75 cm)
    • DEPTH INCHES11-1/4 (28.58 cm)
    • COLOR FINISHBlack
    • BRANDRubbermaid Commercial
    • CONSTRUCTIONPlastic
    • DESCRIPTIONUpright Dust Pan
    • HANDLE MATERIALMetal
    • MANUFACTURERS PART NUMBERFG253200 BLA
    • PACKAGE QUANTITY6
    • STYLELobby
    • TYPESelf-Opening/Closing Lid
    • Base Model Number240775

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.