Low Profile Pickup Truck Tailgate Salt Spreader 10 Cu. Ft. Capacity - TGS06

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Low Profile Pickup Truck Tailgate Salt Spreader 10 Cu. Ft. Capacity - TGS06

Item #: WB985012

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,612.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
LOW PROFILE PICKUP TRUCK TAILGATE SALT SPREADER

Salt Spreader Mounts Directly to your Pick-up Truck Bumper or Hitch Receiver.

This tailgate salt spreader is constructed of rotationally molded double-wall polyethylene that requires no welded steel framework, ensuring years of trouble-free service. Low-profile design is designed for unobstructed rear view and is lightweight for higher load capacity. Heavy-duty 12V spreader motor is housed in a sealed motor chamber inside the hopper for extra weather protection. Easy to use adjustable flow-gate design. Material flow and spread width is adjustable from 3' to 30' using an in-cab electronic variable speed control panel. Salt spreader includes a concealed 80 lb. vibrator, molded-in hopper handles, and hinged lid with a self-latching handle. Attaches directly to your pickup truck bumper (includes universal stake pocket attachment) or via 2” hitch receiver mount (included) that allows the use of your existing Class III or IV hitch. Power cable, wiring harness and hardware included. Assembles easily. Non-Returnable.

Salt spreader accommodates use of #1 rock salt or similar material.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES63 (160.02 cm)
    • WIDTH INCHES27 (68.58 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • CAPACITY LBS750 (340.91 kg)
    • CAPACITY10 Cu. Ft.
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDBuyers Products
    • CONSTRUCTIONPlastic Hopper/Steel Frame
    • MANUFACTURER'S PART NUMBERTGS06
    • MOUNT TYPEStep Bumper or Hitch Receiver
    • SPINNER TYPE9" Polymer Spinner
    • STYLEAdjustable Spread Radius 3' to 30'
    • TYPETailgate Salt Spreader
    • VOLTAGE12
    • WEIGHT LBS160 (72.73 kg)
    • SPREADER TYPETailgate/Truckbed
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Does this work with free flowing sand?

Question Asked By: William , October 08, 2014

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result