Previous

Item in product family

Next

Item in product family
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
Stainless Steel Mop & Maintenance Sink

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

Stainless Steel Mop & Maintenance Sink

Item #: WB184472

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $577.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Stainless Steel Mop & Maintenance Sink
Constructed of durable 16 gauge 304 stainless steel with hemmed edges for safety. Mop and maintenance sink provides for maximum corrosion resistance. All sinks have an 8"H backsplash, 1-1/2" diameter 304 stainless steel legs with adjustable levelers. Faucet spacing on 8" centers (4" on hand sinks) 1/2" hot and cold water supply. 41" overall height. Faucet sold separately.

Product Specifications

    • BACKSPLASH HEIGHT INCHES8-3/4 (22.23 cm)
    • BRANDAero Manufacturing
    • COMPARTMENT DEPTH INCHES14 (35.56 cm)
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES41-1/4 (104.78 cm)
    • LENGTH INCHES24 (60.96 cm)
    • OVERALL WIDTH INCHES27 (68.58 cm)
    • STAINLESS SERIES304
    • STEEL GAUGE16
    • STYLENo Drainboards
    • WEIGHT LBS46 (20.91 kg)
    • WIDTH INCHES21 (53.34 cm)
    • ASSEMBLYAssembled
    • MODEL184472
    • NSF CERTIFIEDNo
    • FAUCET CENTERS INCHES8 (20.32 cm)
    • FAUCET HOLES2
    • COMPARTMENT QUANTITY1
    • COMPARTMENT LENGTH INCHES24 (60.96 cm)
    • COMPARTMENT WIDTH INCHES21 (53.34 cm)
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBER3S1-2124-8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Gets the job done

Your review: Sturdy sink for heavy duty mops.

Is this review helpful?

not well explained/pictured/advertised

Your review: From the photo, a buyer would think this sink was a standard commercial unit. In fact, the interior edges are crudely welded and caulked (badly) with grey caulk. I would concede that the product is described as a maintenance sink but it should be much more clear that the sink is aesthetically unsuitable for anywhere but an unlighted mop closet. Clearly this sink has a place, but it is not a place where the overall look is of any concern whatsoever.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed