Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Smokers Urn 4-1/4 Gallon 38-3/4 Inch High Bronze

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Steel Smokers Urn 4-1/4 Gallon 38-3/4 Inch High Bronze

Item #: WB652300BZ

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $352.25 Save up to 34%
Price: $ 230.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Weather Resistant Smokers Station
Free-standing, heavy duty urn is factory Mutual Approved fire safe and self-extinguishing. UV stabilized fade-resistant hammertone powder coated finish prevents unsightly cigarette burn damage. Wipes clean with a damp cloth. Chained removable top prevents theft. Weather-resistant capped tube openings deter unwanted waste. 4-1/4 gallon galvanized steel liner with handle removes for emptying. 16" dia. x 38-3/4"H.

Product Specifications

    • CAPACITY GALLONS4-1/4
    • COLOR FINISHBronze
    • BRANDRubbermaid® Commercial
    • CONSTRUCTIONMetal
    • DIAMETER INCHES16 (40.64 cm)
    • HEIGHT INCHES38-3/4 (98.43 cm)
    • MANUFACTURERS PART NUMBERFGR1639EHBZ
    • MODEL652300BZ
    • STYLEFree Standing
    • TYPEStyle A Smoker Urn
    • CIGARETTE COUNT4000
  • Approved by the Factory Mutual System.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Highly recommended

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $172.97 with this comparable product +
Item #: WB245133BK
Ships same day.
$57.98