Previous

Item in product family

Next

Item in product family
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
Safesmoker Hitching Decorative Ashtray Gray

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Safesmoker Hitching Decorative Ashtray Gray

Item #: WB442641GY

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $155.95 ea.
6+ $145.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DECORATIVE SAFESMOKERS™ OUTDOOR ASHTRAYS
Hitching Post Style
Decorative outdoor ashtray provides a fashionable & affordable solution for cigarette waste disposal! Decorative ashtray is made of durable, high density polyethylene that resists weather, UV rays, chemicals and dents. Includes 2-1/2 gallon capacity galvanized steel receptacle that holds up to 4,000 butts for low maintenance. Plastic ashtray features vertical flutes, horizontal rings and beautiful finials that blend with the nicest buildings and facilities. 10 lb. rubber base allows freestanding applications. Base measures 12-1/2” diameter.

Product Specifications

    • CAPACITY GALLONS2.25 (8.52 l)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONPlastic
    • DIAMETER INCHES12-1/2 (31.75 cm)
    • HEIGHT INCHES44-1/2 (113.03 cm)
    • STYLEHitching
    • WEIGHT LBS18 (8.18 kg)
    • CIGARETTE COUNT4000
    • LINERMetal
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Extremely Pleased

Your review: This is even better quality than I expected. The only small negative I have is it could be slightly more bottom heavy for the height.

Is this review helpful?

1 person found this review helpful

Safesmoker Hitching Ashtray

Your review: I love this product. I am not a smoker but family and friends are and this keeps the results out of sight as well as adding decor to the outside of my home.

Is this review helpful?

Sort by: 
1 ...

2 Results