Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Justrite Elite Smokers Cease Fire Cigarette Butt Receptacle 4 Gallon Black

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Justrite Elite Smokers Cease Fire Cigarette Butt Receptacle 4 Gallon Black

Item #: WB442522BK

Usually ships in 60 to 63 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $152.48 Save up to 8%
Price: $ 140.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
JUSTRITE® ELITE™ CIGARETTE BUTT RECEPTACLES
Smokers Cease-Fire® ashtray offers contemporary styling that complements any commercial architectural setting. Smoking receptacle collects cigarette butts and reduces the risk of fire. This no-rust cigarette receptacle is made of UV resistant polyethylene with an oxygen restricting, self-extinguishing design to safely collect cigarette butts. 3-1/2” x 2” opening with stainless steel snuffer screen offers limited entry to promote a clean, attractive appearance while keeping out unwanted trash. Covered dome keeps out the elements. Galvanized steel bucket offers 4 gallon capacity. 3-piece assembly reduces shipping costs. Integrated 3/8” padlockable tabs accept optional padlock (sold separately) to discourage unauthorized access. Molded-in tether eyelet accepts optional wire rope cable (not included). FM approved. ADA compliant. Outdoor ashtray measures 12” diameter x 38”H. Easy assembly.

Product Specifications

    • CAPACITY GALLONS4 (15.14 l)
    • COLOR FINISHBlack
    • BRANDJustrite®
    • CONSTRUCTIONPlastic
    • DIAMETER INCHES12 (30.48 cm)
    • HEIGHT INCHES38 (96.52 cm)
    • STYLEFree Standing
    • TYPEOutdoor
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Smoking receptacle

Your review: very nice product, easy assembly, large enough to handle a large volume manufacturing shop

Is this review helpful?

Great Product

Your review: This arrived as shown and has helped to keep our parking area clean of nasty cigarette butts! Arrived a couple weeks earlier than predicted by Website which made me happy. Nice size so we don't have to change it often and looks nice too.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $83.00 with this comparable product +