Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Infinity Traditional Smoking Receptacle

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Infinity Traditional Smoking Receptacle

Item #: WBB55698

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $429.11 Save up to 35%
Price: $ 280.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
RUBBERMAID® INFINITY™ OUTDOOR ASHTRAYS
Traditional
Infinity outdoor ashtrays offer sophisticated styling for attractive, efficient cigarette butt disposal. High capacity cigarette receptacles are ideal for high traffic areas. This outdoor ashtray features unobstructed funnels to reduce jamming during disposal. Includes stainless steel snuff plates. Domed tops offer a 360 degree disposal area and prevent rain, snow and ice build-up. Hand screw knob allows access to interior for easy maintenance. FM, CSFM approved.

Product Specifications

    • CAPACITY GALLONS4.1 (15.52 l)
    • COLOR FINISHAged Bronze
    • BRANDRubbermaid® Commercial
    • CONSTRUCTIONMetal
    • DIAMETER INCHES13 (33.02 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • MANUFACTURERS PART NUMBER9W3300AGBRNZ
    • STYLEFree Standing
    • TYPETraditional
    • CIGARETTE COUNT5000
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Good Product

Your review: We chose this particular smoking receptacle to use at all of our bank locations. They work great and all you have to do is keep them empty. We also use the coated cable and lock on all of them so they don't walk away. You can also anchor them too.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

May I have an instruction mannual on this item. item is for resale client needs to know the specs on it. (surface mount, et..)

Question Asked By: eliza silva , el paso, texas , July 07, 2011

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.