Flat Top Tower Outdoor Ashtray Antigue Green

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Flat Top Tower Outdoor Ashtray Antigue Green

Item #: WB442239GN

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 396.95
Product Information
Customer Review
Product Q&A
Flat Top – Antique Green Powder Coat Finish
Unique styling and excellent capacity sets these outdoor ashtrays apart from the rest. The highly durable, corrosion resistant outdoor ashtrays are easy-to-clean and easy-to-empty in seconds. Ideal for entrances, public spaces and smoking areas. Large 1.8 gallon steel inner tray reduces maintenance with its generous capacity. Top and inner collection boxes are made with 304 grade stainless steel with a brushed satin finish. Patented tower bin design prevents trash disposal and includes a stub-out zone with stainless steel mesh. Interior smoke baffle keeps in smoke and divides bin into 2 compartments. Key lock discourages tampering and permits emptying in seconds. Provisions for anchoring included. Outdoor Ashtray measures 8"W x 8"D x 33"H. 1 mm thick Powder Coated Ashtrays are made with durable steel and feature a polyester/epoxy powder coated finish.

Product Specifications

    • WIDTH INCHES8 (20.32 cm)
    • DEPTH INCHES8 (20.32 cm)
    • CAPACITY GALLONS1.8 (6.81 l)
    • COLOR FINISHAntique Green
    • ASSEMBLYAssembled
    • BRANDNo Butts Bin Co.
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES33 (83.82 cm)
    • STYLEFree Standing
    • TYPEFlat Top