Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30 Gallon Waste Receptacle Gray 737103
See all 8 items in product family

30 Gallon Waste Receptacle Gray 737103

Item #: WB238280GY

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 138.95
Product Information
Customer Review
Product Q&A
Accessories
Site Saver™ Waste Receptacle
30 gallon waste can has large opening for easy use. Made of high-density polyethylene for outdoor use with hexagonal styling. Measures 20"W x 17-1/4"D x 29"H.

Product Specifications

    • WIDTH INCHES--
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDCommercial Zone
    • CONSTRUCTIONPlastic
    • DESCRIPTIONWaste Receptacle
    • DIAMETER INCHES17-1/4 (43.82 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • MANUFACTURERS PART NUMBER737103
    • MODEL238280GY
    • STYLEFree Standing
    • TYPESite Saver
    • WEIGHT LBS13 (5.91 kg)
    • MADE IN USAYes
    • % POST CONSUMER RECYCLED CONTENT 25 Percent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.