Sponge & Spray Mops
Ships From Canada
Diameter
For Use With
Size
Type
Length
Brand
Width
Material
Depth
Height
Capacity
Color
Style
Price
Most Relevant
Compare
1
1
In Stock, Ships in 3-4 days
Package Quantity
6
Width
9 in
Color
Yellow
Material
Synthetic Sponge
Compare
1
1
Ships in 2 Business Days (ships from US)
Package Quantity
6
Width
12 in
Color
Yellow
Material
Synthetic Sponge
Compare
1
1
Ships in 2 Business Days (ships from US)
Package Quantity
4
Width
12 in
Length
52 in
Color
Red
Compare
1
1
Ships in 7 Business Days (ships from US)
Compare
1
1
Ships in 10 Business Days (ships from US)
Compare
5
5
Ships within 1 Business Day (ships from US)
Package Quantity
6
Width
3 in
Length
12 in
Material
Foam Sponge
Compare
Carlisle Flo-Pac Professional Automatic Roller Sponge Mop 12" X 51" - 4030100 - Pkg Qty 6
Model #: WBB642585
2
2
Ships within 1 Business Day (ships from US)
Package Quantity
6
Width
3 in
Length
51 in
Material
Foam Sponge
Compare
1
1
Ships in 6 Business Days (ships from US)
Package Quantity
1
Width
24 in
Length
24 in
Color
Green
Compare
1
1
Ships in 10 Business Days (ships from US)
Width
16 in