Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wearwell 414 Diamond Plate Diamond Plate Ergonomic Mat 24" X 3' X 15/16" Black/None

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Wearwell 414 Diamond Plate Diamond Plate Ergonomic Mat 24" X 3' X 15/16" Black/None

Item #: WBB2051386

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 94.95
Product Information
Customer Review
Product Q&A
Wearwell Ultrasoft Diamond-Plate Anti-Fatigue And Safety Mat - 2X3' - Black

Stress and pain of long-term standing are virtually nonexistent when you choose this WEARWELL UltraSoft Diamond-Plate Anti-Fatigue Mat. Diamond-plate surface offers excellent traction and is three times more abrasion-resistant than similar mats. Ideal for all dry work areas. Vinyl top with -3/4" Nitricell sponge base. Beveled safety borders.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • LENGTH FEET3 (.91 m)
    • WIDTH INCHES24 (60.96 cm)
    • WIDTH FEET2 (.61 m)
    • COLOR FINISHBlack
    • BACKING MATERIALPVC
    • BORDER COLORNone
    • BRANDWearwell
    • CONSTRUCTIONPVC/Nitrile Infused Sponge
    • DESCRIPTIONStock Size
    • MANUFACTURERS PART NUMBER414.1516x2x3BK
    • PACKAGE QUANTITY1
    • SIZEStock Size
    • SURFACEDiamond Embossed
    • THICKNESS INCHES15/16 (2.38 cm)
    • TYPEStandard
    • TOTAL RECYCLED CONTENT PERCENT>50%
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.