Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wearwell ErgoDeck Smooth Solid, 7/8in Thick, 18 x 18, Charcoal

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Wearwell ErgoDeck Smooth Solid, 7/8in Thick, 18 x 18, Charcoal

Item #: WBB2182043

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.16 Save up to 41%
Price: $ 28.95
Product Information
Customer Review
Product Q&A
Wearwell ErgoDeck Smooth Solid, 7/8in Thick, 18 x 18, Charcoal

Ideal for cart traffic and pivoting, ErgoDeck Smooth is a high performance anti-fatigue surface that makes rolling, stopping and starting movements easier than ever. Unlike soft mats that deform under load, ErgoDeck Smooth features a firm, lightly textured surface delivers a smooth surface for rolling but without compromising traction. Optional 6" (22 cm) wide ramps are cart friendly, allowing easy on-off access.

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES18 (45.72 cm)
    • COLOR FINISHCharcoal
    • BORDER COLORYellow
    • BRANDWearwell
    • DESCRIPTIONErgoDeck Smooth Solid Grid
    • STYLESmooth Solid
    • THICKNESS INCHES7/8 (2.22 cm)
    • WEIGHT LBS5.1 (2.32 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.