Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Work Platform - Dual Side Door Entry with Extended Back - 36"W x 36"L
See all 14 items in product family

Work Platform - Dual Side Door Entry with Extended Back - 36"W x 36"L

Item #: WBB183964

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $978.00
Product Information
Customer Review
Product Q&A
Accessories
Work Platform - Double Door Entry

This California OSHA Approved Work Platform quickly and safely transports maintenance personnel where they are needed. Attaches to fork truck by inserting forks into fork pockets and securing platform to fork truck. Tine lock must be engaged to secure platform to forks. 42" high handrail with 21" high mid-rail on three sides. 84" high expanded metal backing on fourth side to meet California OSHA specifications. Includes checker floor plate platform and 36" long strap with hook to attach platform to fork truck. The usable fork pockets are 7-3/4"W x 3-3/8"H in rear and 7-3/4"W x 1-7/8"H in front. Capacity is 1,000 pounds. Double door design. Welded steel construction. Powder coated blue finish.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES36 (91.44 cm)
    • HEIGHT INCHES84 (213.36 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHBlue
    • APPROVAL/REGULATIONSCalifornia OSHA Approved
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONWork Platform
    • MANUFACTURERS PART NUMBERWP-3636-84B-DD
    • TYPEDual Side Door Entry with Extended Back
    • WEIGHT LBS215 (97.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.