Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Two Person Lift W/ DC Power 15' Max Ht, 28"L x 36"W Platform

Two Person Lift W/ DC Power 15' Max Ht, 28"L x 36"W Platform

Item #: WB237332

Usually ships in 26 to 29 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9,216.00
Product Information
Customer Review
Product Q&A
Accessories
High Platform Maintenance Lift
Two Person, DC Powered


Accomplish maintenance safely and quickly. Slip resistant work platform is completely enclosed with 42"H guardrails with mid-rails and a 4" toe guard on 3 sides. 32"W base fits through standard doorways. Leveling jacks provide stability on uneven surfaces. Control panel is mounted on the platform. Built-in ladder with handrails provides easy access to platform in lowered position. Meets or exceeds ANSI standards. Gray enamel finish standard, or add Model #237360 to upgrade to the Safety Orange finish.

This Two-Person DC Lift runs on 2 deep-cycle batteries that recharge using a 110V outlet and provide 80-100 lift cycles in between charges. Supports a 500 lb. capacity and includes four 8" casters.


Product Specifications

    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDBallymore
    • CASTER SIZE INCHES8 (20.32 cm)
    • CONSTRUCTIONSteel
    • DESCRIPTIONTwo Person Lift
    • LIFTING CAPACITY LBS500 (227.27 kg)
    • MANUFACTURERS PART NUMBERMR-15DC
    • OVERALL WIDTH INCHES32 (81.28 cm)
    • PLATFORM L"28
    • PLATFORM MAX. HT.15'
    • PLATFORM MIN. HT.6'4"
    • PLATFORM W"36
    • POWER12V Rechargeable Battery
    • WORKING HEIGHT21'
    • RECYCLED CONTENT100%
    • MADE IN USAYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.