Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Two Person Lift W/ AC Power 23'8" Max Ht, 28"L x 36"W Platform
See all 10 items in product family

Two Person Lift W/ AC Power 23'8" Max Ht, 28"L x 36"W Platform

Item #: WB237335

Usually ships in 26 to 29 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14,782.68 Save up to 19%
Price: $ 11,999.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
High Platform Maintenance Lift
Two Person, AC Powered


Accomplish maintenance safely and quickly. Slip resistant work platform is completely enclosed with 42"H guardrails with mid-rails and a 4" toe guard on 3 sides. 32"W base fits through standard doorways. Leveling jacks provide stability on uneven surfaces. Control panel is mounted on the platform. Built-in ladder with handrails provides easy access to platform in lowered position. Meets or exceeds ANSI standards. Gray enamel finish standard, or add Model #237360 to upgrade to the Safety Orange finish.

This Two-Person AC Lift runs on 110V/12 Amps with a 25' power cord, has a 500 lb. capacity and includes four 8" casters.


Product Specifications

    • CAPACITY LBS500 (227.27 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDBallymore
    • CASTER SIZE INCHES8 (20.32 cm)
    • CONSTRUCTIONSteel
    • DESCRIPTIONTwo Person Lift
    • LIFTING CAPACITY LBS500 (227.27 kg)
    • MANUFACTURERS PART NUMBERMR-24-AC
    • OVERALL WIDTH INCHES32 (81.28 cm)
    • PLATFORM L"28
    • PLATFORM MAX. HT.23'8"
    • PLATFORM MIN. HT.6'7"
    • PLATFORM W"36
    • POWERAC-110V/12AMP
    • WORKING HEIGHT30'
    • RECYCLED CONTENT100%
    • MADE IN USAYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

I will need this to fit through a standard doorway, will it? Also when storing this unit what is the overall height, not only the height of the platform? If I order it with the A/C package what installtion of the package will I need to do?

Question Asked By: Peter Smith , Fairfax,VA , May 14, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.