Previous

Item in product family

Next

Item in product family
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
DC Power Kit For Hydraulic One Person Lift
See all 10 items in product family

DC Power Kit For Hydraulic One Person Lift

Item #: WB237330

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,944.00
Product Information
Customer Review
Product Q&A
Accessories
High Platform Maintenance Lift
One Person, DC Powered

Accomplish maintenance safely and quickly. Slip resistant work platform is completely enclosed with 42"H guardrails with mid-rails and a 4" toe guard on 3 sides. 32"W base fits through standard doorways. Leveling jacks provide stability on uneven surfaces. Control panel is mounted on the platform. Built-in ladder with handrails provides easy access to platform in lowered position. Meets or exceeds ANSI standards. Gray enamel finish.

This One-Person DC Lift runs on a 12V battery that recharges using a 110V outlet and provides 80-100 lift cycles in between charges. Supports a 300 lb. capacity and includes four 6" casters.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDBallymore
    • LIFTING CAPACITY LBS300 lbs.
    • MANUFACTURERS PART NUMBERBL-DCPOWER
    • POWER12V Rechargeable Battery
    • WEIGHT LBS127 (57.73 kg)
    • RECYCLED CONTENT100%
    • MADE IN USAYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I will need this to fit through a standard doorway, will it? Also when storing this unit what is the overall height, not only the height of the platform? If I order it with the A/C package what installtion of the package will I need to do?

Question Asked By: Peter Smith , Fairfax,VA , May 14, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result