Previous

Item in product family

Next

Item in product family
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
Adjustable Tank Top Lift
See all 2 items in product family

Adjustable Tank Top Lift

Item #: WBB190175

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9,525.15 Save up to 22%
Price: $7,466.00
Product Information
Customer Review
Product Q&A
Accessories
Adjustable Tank Top Lift
This lift provides easy access to tank trucks, railroad cars or other cantilevered applications. Features 300 lbs. capacity and 48" long cantilevered platform. Manually propelled for use on hard level surfaces. Full rails on both sides with gates at each end of platform. Two adjustable stabilizing jacks secure lifts to ground. Includes two swivel and two rigid 8" casters. 24"Wx48"D platform dimensions. 28"Wx60"D base dimensions. Adjustable in height from 9'4"H to 13'8"H.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES28 (71.12 cm)
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDBallymore
    • CONSTRUCTIONSteel
    • DESCRIPTIONAdjustable
    • HANDRAIL HEIGHT INCHES42 (106.68 cm)
    • MANUFACTURERS PART NUMBERTT9-13
    • PLATFORM MAX. HT.13'8"
    • PLATFORM MIN. HT.9'4"
    • MADE IN USAYes
    • RECYCLED CONTENT100%