AC Power Kit For Hydraulic One Person Lift

AC Power Kit For Hydraulic One Person Lift

Item #: WB237329

Usually ships in 26 to 29 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 2,800.00
Product Information
Customer Review
Product Q&A
Accessories
High Platform Maintenance Lift
One Person, AC Powered

Accomplish maintenance safely and quickly. Slip resistant work platform is completely enclosed with 42"H guardrails with mid-rails and a 4" toe guard on 3 sides. 32"W base fits through standard doorways. Leveling jacks provide stability on uneven surfaces. Control panel is mounted on the platform. Built-in ladder with handrails provides easy access to platform in lowered position. Meets or exceeds ANSI standards. Gray enamel finish.

This One-Person AC Lift runs on 110V/12 Amps with a 25' power cord, has a 300 lb. capacity and includes four 6" casters.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDBallymore
    • LIFTING CAPACITY LBS300 lbs.
    • MANUFACTURERS PART NUMBERBL-ACPOWER
    • POWERAC-110V/12AMP
    • WEIGHT LBS75 (34.09 kg)
    • RECYCLED CONTENT100%
    • MADE IN USAYes