Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI® Traditional Surface Mounted Paper Towel Dispenser and Waste Receptacle - 0462-AD-9

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

ASI® Traditional Surface Mounted Paper Towel Dispenser and Waste Receptacle - 0462-AD-9

Item #: WBB201848

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $396.15 Save up to 36%
Price: $253.95
Product Information
Customer Review
Product Q&A
Accessories
ASI® Traditional Surface Mounted Paper Towel Dispenser and Waste Receptacle
No Public Bathroom Should Be Left Without These Wall Mounted Towel Dispenser & Receptacle Units.


These stainless steel units combine the convenience of a paper towel dispenser with a waste receptacle for easy hand cleaning and waste disposal in one area. Paper towel dispenser holds C-fold or multi-fold paper towels. Hemmed edges on towel dispenser openings allow safe and easy dispensing. These combination bathroom towel dispensers and trash receptacles are made with easy to clean, heavy gauge type 304 stainless steel. Doors feature concealed 3/16" dia. stainless steel piano hinges and tumbler locks for security. Waste receptacle cabinet includes a removable stainless steel waste bin for easy maintenance. These towel dispenser and trash can units require a wall opening for installation. ADA compliant.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES14-1/4 (36.2 cm)
    • DEPTH INCHES4-1/4 (10.8 cm)
    • HEIGHT INCHES28 (71.12 cm)
    • CAPACITY350/475
    • CAPACITY GALLONS2 (7.57 l)
    • COLOR FINISHStainless
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONManual Dispenser & Trash Can
    • MANUFACTURERS PART NUMBER0462-AD-9
    • SIZE TYPE350-C-Fold/475-Multifold
    • STYLEC-Fold/Multi-Fold
    • TYPESurface Mount Towel Dispenser/Receptacle
    • PAPER TYPEC-Fold/Multifold

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.