Xlerator® Hand Dryer  - White Epoxy Paint 120V - XL-W-110

Rollover image to zoom in

Click image to enlarge

See all 136 items in product family

Xlerator® Hand Dryer - White Epoxy Paint 120V - XL-W-110

Item #: WB240632A

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $864.03 Save up to 18%
Price: $ 712.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
XLERATOR® Automatic Hand Dryers Dries Hands Completely In 10-15 Seconds.
Energy Efficient 95% Cost Savings.

XLERATOR® Automatic Hand Dryers are made of Die-Cast Zinc Alloy Housing with White Epoxy Finish for rust-proof, chip resistant and unbreakable durability. Rib reinforced for added strength. Energy efficient Hand Dryers use 80% less energy compared to standard automatic hand dryers and offer 95% cost savings over paper towel dispensers. Dries hands completely in only 10-15 seconds. Includes hardware for surface mounting. 5/8 HP motor offers 20,000 RPM with an air velocity of 16,000 LFM (Linear Feet per Minute). 120V, 12.5 Amp and 60 Hz. Nichrome wire heating element provides 900W of heat. Infrared optical sensor activated. Measures 11-3/4?W x 6-11/16?D x 12-11/16?H. GREENSPEC®, UL, CSA, OSHA approved. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES11-3/4 (29.85 cm)
    • DEPTH INCHES6-11/16 (16.99 cm)
    • HEIGHT INCHES12-11/16 (32.23 cm)
    • AMPS12.5
    • BRANDExcel Dryer
    • CONSTRUCTIONDie-Cast Zinc Alloy
    • HORSEPOWER5/8 HP / 20,000 RPM
    • STYLEXlerator
    • TYPEAutomatic
    • VOLTAGE120
    • WALL-MOUNTABLESurface Mounted
    • WATTAGE1375
    • DECIBELS78-80
    • HERTZ60
    • ACTIVATIONAutomatic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results



Is this review helpful?


Your review: Great product, works very nice..2 nd one we bought, a bit high on price

Is this review helpful?

Excellent hand dryer

Your review: This little hand dryer is amazing. It blows extremly hard and quickly dries hands with warm air. Only downside is that is very noisy. We love that it gives our associates the an option to paper towels and it actually works. It is not like your old style typical hand dryer that took forever to dry your hands and then you still ended up wiping them on your pants.

Is this review helpful?

Sort by: 
1 ...

3 Results