Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® R48HTS 48 Gallon Hinged Top Trash Container, Black, 26" Sq. x 40" H
See all 5 items in product family

Rubbermaid® R48HTS 48 Gallon Hinged Top Trash Container, Black, 26" Sq. x 40" H

Item #: WBB53307

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($8,128.00)

List Price: $1,552.89 Save up to 35%
Product Information
Customer Review
Product Q&A
Accessories
45 gal. outdoor receptacle. Black Powder Coated receptacle constructed of heavy duty steel. Rigid plastic liner included. 12 gauge steel hinges allow top to open approximately 90° for easy removal of liner. 12 gauge galvanized steel legs hold the receptacle 4" off the ground. Screw-in leg levelers. Four 5"H x 22"Dia. disposal openings. Fully assembled. 26"Sq. x 40"H.

Product Specifications

    • WIDTH INCHES26 (66.04 cm)
    • DEPTH INCHES26 (66.04 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • LINERPlastic Liner
    • MANUFACTURERS PART NUMBERFGR48HTSBKPL
    • OPENING(4) 5"H x 22"Dia.
    • TYPEHinged Top
    • CAPACITY GALLONS48 (181.7 l)
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

I need a replacement line for this product. What is the part number? THANKS!

Question Asked By: Dana , Clearwater , April 04, 2016

Not Answered Yet

Answer This Question

How much does this receptacle weigh?

Question Asked By: Alesia , Advantage Office Solutions , May 29, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.