Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® FGR12 Aspen 12 Gallon Flat Top Waste Receptacle, Green/Brown, 13-1/2" Sq. x 32" H
See all 25 items in product family

Rubbermaid® FGR12 Aspen 12 Gallon Flat Top Waste Receptacle, Green/Brown, 13-1/2" Sq. x 32" H

Item #: WBB53273

Expected ship date 01/02/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $789.49 Save up to 37%
Price: $493.95
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Accessories
12 gallon heavy duty galvanized steel waste receptacle. Four 9"W x 5"H disposal openings allow waste insertion from all directions. Lift-off top allows easy access and emptying of rigid plastic inner liner. Dimensions: 13.5" Sq. x 32" H. Empire Green powder coated finish with Desert Brown stone panels.

Product Specifications

    • WIDTH INCHES13-1/2 (34.29 cm)
    • DEPTH INCHES13-1/2 (34.29 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • COLOR FINISHGreen w/Brown Panels
    • CONSTRUCTIONSteel/Stone Panel
    • LINERPlastic Liner
    • MANUFACTURERS PART NUMBERFGR12202PL
    • OPENING(4) 9"W x 5"H
    • TYPEFlat Top
    • CAPACITY GALLONS12 (45.42 l)
    • BRANDRubbermaid Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

I need a replacement line for this product. What is the part number? THANKS!

Question Asked By: Dana , Clearwater , April 04, 2016

+ View 1 Answer

Answer This Question

How much does this receptacle weigh?

Question Asked By: Alesia , Advantage Office Solutions , May 29, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.