Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
42 Gallon StoneTec® 720311 Square Waste Receptacles - Gray With Ashtone Panels
See all 24 items in product family

42 Gallon StoneTec® 720311 Square Waste Receptacles - Gray With Ashtone Panels

Item #: WB237632

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 498.95
Product Information
Customer Review
Product Q&A
Accessories
StoneTec® Stone Panel Waste Receptacles
Polyethylene construction is accented with durable fiberglass-reinforced polymer concrete panels to look attractive while enduring rugged indoor use and extreme outdoor conditions. Retainers hold disposable 45 gallon liners in place and lift off lid makes emptying easy. 42 gallon capacity. 9" square open top receptacle offers convenient disposal. 18-1/2" square x 34-1/2"H. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES18-1/2 (46.99 cm)
    • DEPTH INCHES18-1/2 (46.99 cm)
    • HEIGHT INCHES34-1/2 (87.63 cm)
    • COLOR FINISHGray with Ashtone Panels
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER720311
    • OPENING9"
    • WEIGHT LBS59 (26.82 kg)
    • LID TYPEFlat
    • % POST CONSUMER RECYCLED CONTENT 15%
    • BRANDCommercial Zone
    • MADE IN USAYes
    • CAPACITY GALLONS42 (158.99 l)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

waste rececptacle

Your review: Great product; bought it twice. Customer service very helpful when ordering, they also get five stars.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.