Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® 7 Qt. Fire-Resistant Rectangular Fiberglass Wastebasket, Beige - FG254000BEIG
See all 24 items in product family

Rubbermaid® 7 Qt. Fire-Resistant Rectangular Fiberglass Wastebasket, Beige - FG254000BEIG

Item #: WB241090BG

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.77 Save up to 36%
Qty Price
1-2 $31.95 ea.
3+ $25.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® Fiberglass Wastebasket
Rubbermaid wastebasket provides an economical and space saving waste disposal solution. This trash can easily fit under standard desks. Waste basket has rounded corners for extra strength. Rubbermaid trash bin is easy to clean. Fiberglass garbage can is approved Fire-Safe, self-extinguishing for indoor containment of dry flammable paper waste. WonÂ’t burn, melt or contribute fuel for container contents. UL listed.

Product Specifications

    • WIDTH INCHES6-3/8 (16.19 cm)
    • DEPTH INCHES8-7/8 (22.54 cm)
    • HEIGHT INCHES10-5/16 (26.19 cm)
    • COLOR FINISHBeige
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERFG254000BEIG
    • PACKAGE QUANTITY1
    • TYPEFire Resistant
    • CAPACITY QUARTS7
    • DESCRIPTIONWastebasket
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.