Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mesh Large Round Wastebasket (Qty. 3) - 9 Gallon
See all 3 items in product family

Mesh Large Round Wastebasket (Qty. 3) - 9 Gallon

Item #: WBB190692

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $151.94 Save up to 41%
Price: $ 88.95
Product Information
Customer Review
Product Q&A
Accessories
Mesh Large Round Wastebasket (Qty. 3) - 9 Gallon

Less Mess. Less mess equals area enhancement. What better way to enhance an area than with an attractive wastebasket? Available in several sizes for less waste of space and more space for waste. This 9 gallon round mesh wastebasket features sturdy steel rim and welded construction. It's unique mesh design allows for air flow, hindering the growth of mold and odor.

Product Specifications

    • HEIGHT INCHES19-1/2 (49.53 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER9718BL
    • PACKAGE QUANTITY3
    • WEIGHT LBS3 (1.36 kg)
    • CAPACITY QUARTS36
    • BRANDSafco®
    • DIAMETER INCHES13-1/2 (34.29 cm)
    • CAPACITY GALLONS9 (34.07 l)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Attractive and funtional

Your review: Sturdy and funtional yet looks nice enough to leave in visible spaces

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

What are the top and bottom diameter dimensions?

Question Asked By: Sawyer , June 01, 2017

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.