Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bubble Wastebasket (Qty. 3) - Black
See all 2 items in product family

Bubble Wastebasket (Qty. 3) - Black

Item #: WBB190701

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $138.87 Save up to 40%
Price: $82.95
Product Information
Customer Review
Product Q&A
Accessories
Bubble Wastebasket (Qty. 3) - Black

These puncture resistant, steel receptacles bring a contemporary and stylish look to any room. Bottom is recessed 1" to provide air circulation in the event of fire. Rubber rib on top and bottom of basket helps to prevent from scuffing. The PVC clear plastic liner (included) prevents waste content from spilling. Black finish.

Product Specifications

    • HEIGHT INCHES12-1/2 (31.75 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER9740BL
    • PACKAGE QUANTITY3
    • WEIGHT LBS3 (1.36 kg)
    • CAPACITY QUARTS24
    • DIAMETER INCHES12 (30.48 cm)
    • CAPACITY GALLONS6 (22.71 l)
    • BRANDSafco

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.