Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gray Recycled Plastic Garbage Can - 32 Gallon
See all 7 items in product family

Gray Recycled Plastic Garbage Can - 32 Gallon

Item #: WB240816GY

Usually ships in 24 to 27 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 771.00
Product Information
Customer Review
Product Q&A
Accessories
RECYCLED PLASTIC TRASH RECEPTACLES
32 Gallon Receptacle – Recycled Plastic
In-ground mounting post is hidden to maintain an attractive appearance ideal for parks, fields and other outdoor environments. These traditional style waste receptacles are made using 2” x 4” planks of recycled plastic. Top and bottom support rings provide extra strength and give form to the waste receptacle. In-ground mounting pipe is made with 2-3/8” dia. x 12 gauge pre-galvanized structural steel tubing that is electrically MIG welded for superior strength. Frame has a hot dipped galvanized coating for corrosion resistance. Included hardware is zinc coated. Waste containers measure 26” diameter overall.

Product Specifications

    • WIDTH INCHES26-3/8 (66.99 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • COLOR FINISHGray
    • CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERTR-32-GRY
    • CAPACITY GALLONS32 (121.13 l)
    • BRANDUltraPlay

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.