Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® R1450 Regent Flat Top Waste Receptacle, Green/Cedar, 12 Gallon, 13-1/2"Sq x 32"H
See all 2 items in product family

Rubbermaid® R1450 Regent Flat Top Waste Receptacle, Green/Cedar, 12 Gallon, 13-1/2"Sq x 32"H

Item #: WBB53379

Expected ship date 02/17/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,090.37 Save up to 38%
Price: $681.00
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Accessories
Polyethylene Lumber Slat Garbage Can - Square - Flat Top

This 13-1/2"W x 113-12"D x 32"H, 12 gallon capacity receptacle is made of galvanized steel for long lasting durability. 100% recycled polyethylene lumber slats make this indoor/outdoor waste control solution attractive and easy to place. Flat top design allows access to inner liner for easy emptying. Empire Green with Cedar coloring. ADA compliant. UV stabilized.

Product Specifications

    • WIDTH INCHES13-1/2 (34.29 cm)
    • DEPTH INCHES13-1/2 (34.29 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • COLOR FINISHEmpire Green w/Cedar
    • CONSTRUCTIONPlastic Lumber Slat
    • LINERPlastic Liner
    • MANUFACTURERS PART NUMBERFGR1450PLEGN
    • OPENING(4) 9"W x 5"H
    • STYLESquare
    • TYPEFlat Top
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS12 (45.42 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.