Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hands-Free Round Top Trash Can, Silver Metallic, 15 gal, 15"Dia x 36"H
See all 4 items in product family

Hands-Free Round Top Trash Can, Silver Metallic, 15 gal, 15"Dia x 36"H

Item #: WBB53311

Expected ship date 01/02/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $618.98 Save up to 33%
Price: $ 415.95

Frequently Purchased Together

Product Information
Product Q&A
15 gal Step On Round Top Receptacle. Foot pedal for hands free operation. Recessed side handles for easy emptying. Rigid plastic liner(PL). Silver Metallic Powder Coat finish. 15"Dia. x 36"H

Product Specifications

    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHSilver Metallic
    • LINERPlastic Liner
    • OPENING8"W x 7"H
    • STYLEHands-Free Receptacle
    • TYPEDome Top
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS15 (56.78 l)
    • DIAMETER INCHES15 (38.1 cm)

There are 0 questions and 1 answers for this product.

Sort by: 

0 Result

Do you have replacement push lids available for these? We have about 12 of these cans and are starting to see the lids getting damaged on them.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

No Thanks x
Save $135.00 with this comparable product +
Item #: WBB1988939
Usually ships in 5 to 8 days