Rubbermaid® QST7RB Defenders® Fire Safe Silent Step On Stainless Steel Trash Can, 7 Gallon

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Rubbermaid® QST7RB Defenders® Fire Safe Silent Step On Stainless Steel Trash Can, 7 Gallon

Item #: WB138689SS

Expected ship date 07/05/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $681.17 Save up to 35%
Price: $ 445.95
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Accessories
Silent Defenders Step On Trash Cans
Stainless Steel

Step-on waste receptacles are self closing for sanitary use and have tight fitting lids for odor control. Rugged steel construction. Defenders® trash cans meet federal flammability standards (CID-182), are UL California State Fire Marshall listed and FM approved fire-safe self-extinguishing. Retainer bands secure disposable bags neatly. This Silent Defenders® model dampens lid noise and reduces draft contamination. Stainless Steel finish.

See Accessories for bilingual labels for biohazards, soiled linen, infectious waste and more (sold separately).

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES17 (43.18 cm)
    • COLOR FINISHStainless
    • ASSEMBLYAssembled
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERFGQST7SSRB
    • MODEL138689SS
    • STYLESilent Defenders
    • TYPESquare
    • WEIGHT LBS17 (7.73 kg)
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS7 (26.5 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Does this come with the plastic liner or does that cost additional. Also if these items are purchased in larger quantities are there any discounts? Larger as in 20-30 cans. Thanks

Question Asked By: Cory , Lexington , May 08, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result