Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Silhouette SR18E Rectangular Open Top Receptacle, 40 Gallon - Silver Metallic
See all 44 items in product family

Rubbermaid® Silhouette SR18E Rectangular Open Top Receptacle, 40 Gallon - Silver Metallic

Item #: WBB53124

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $808.43 Save up to 35%
Product Information
Customer Review
Product Q&A
Accessories
Rubbermaid® Silhouette SR18E Rectangular Open Top Receptacle, 40 Gallon - Silver Metallic
40 gallon perforated heavy gauge fire safe steel receptacle. Space-saving rectangular design with Silver Metallic Uni-Koat powder coated finish. Folding retainer bands to neatly hold poly bags in place. Sturdy piano hinged top for easy emptying. Leg levelers for stability on uneven surfaces.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES12-1/2 (31.75 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHSilver Metallic
    • CONSTRUCTIONSteel
    • LINERN/A
    • MANUFACTURERS PART NUMBERFGSR18ERBSM
    • OPENING15"W x 5"H
    • STYLERectangular
    • TYPEOpen Top
    • BRANDRubbermaid® Commercial
    • CAPACITY GALLONS40 (151.42 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.