Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Perforated Stadium Series® Trash Container - 20 Gallon Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Perforated Stadium Series® Trash Container - 20 Gallon Stainless Steel

Item #: WB240609SS

Usually ships in 18 to 21 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 555.00
Product Information
Customer Review
Product Q&A
Accessories
Perforated Steel Trash Container
20 Gallon Capacity
Mesh garbage can is ideal for indoor and outdoor environments. This trash receptacle is made heavy gauge perforated steel with a solid middle ring that provides an attractive appearance to any application. Large top opening allows easy access for disposal. Includes plastic liner that is reusable for easy waste disposal. Stainless Steel. Non-Returnable; Non-Cancelable.

Product Specifications

    • HEIGHT INCHES31-1/2 (80.01 cm)
    • COLOR FINISHStainless
    • CONSTRUCTIONStainless Steel
    • LIDFlat Top
    • MANUFACTURERS PART NUMBERSC20-01-SS
    • STYLEPerforated
    • DIAMETER INCHES15-1/2 (39.37 cm)
    • BRANDWitt Industries
    • CAPACITY GALLONS20 (75.71 l)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.